You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3RA1130-4FB35-0BB4

Sirius Starter, MMC/Starter Combination; Non-Reversing; 50A; 28.0-40.0 FLA

SKU # 75455468154 Manufacturer Series: 3RA11
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA1130
Starter Rating: 50A
Frame Size, Starter: S2
Contactor Type: 3RT10 35-1BB40
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 28.00 - 40.00 FLA
Rating Hp/​Volts: 1PH: 3hp/115V, 7.5hp/230V, 3PH: 10hp/200V, 15hp/230V, 30hp/460V, 40hp/575V

Additional Info: Operating Temperature: -20 to 70 deg C, IEC IP20, Without Auxiliary Contacts