Menu Search
Manual Starters - Contactor Combination Starter, MMC/Starter Combination; Non-Reversing; 40A; 11.0-16.0 FLA

SIEMENS #3RA21204AD260BB4

Sirius Starter, MMC/Starter Combination; Non-Reversing; 40A; 11.0-16.0 FLA

SKU #66264390020
Manufacturer Series: 3RA21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20 26-1BB40
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 11 - 16
Rating Hp/Volts: 1HP: 1hp/115V, 2hp/230V, 3PH: 3hp/200V, 5hp/230V, 10hp/460V

Additional Info: Operating Temperature: -26 to 60 deg C (-32 to 15.5 deg F), IP20, Mounting onto Fastbus 60mm Busbar System