Menu Search
Manual Starters - Contactor Combination Starter, MMC/Starter Combination; Non-Reversing; 25A; 2.2-3.2 FLA
SIEMENS #3RA1120-1DA23-0AK6

Sirius Starter, MMC/Starter Combination; Non-Reversing; 25A; 2.2-3.2 FLA

SKU # 75455467621 Manufacturer Series: 3RA11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA1120
Starter Rating: 25A
Frame Size, Starter: S0
Contactor Type: 3RT10 23-1AK60
Phase: 3
Coil Voltage: 120V 60Hz
Overload Relay: Adjustable
Motor FLA: 2.2 - 3.2
Rating Hp/​Volts: 1PH: 0.1hp/115V, 0.25hp/230V, 3PH: 0.75hp/200V, 0.75hp/230V, 1.5hp/460V, 2hp/575V

Additional Info: Operating Temperature: -20 to 70 deg C, IEC IP20, Without Auxiliary Contacts