Menu Search
Manual Starters - Contactor Combination Starter, MMC/Starter Combination; Non-Reversing; 25A; 11.0-16.0 FLA
SIEMENS #3RA1120-4AA25-0AK6

Sirius Starter, MMC/Starter Combination; Non-Reversing; 25A; 11.0-16.0 FLA

SKU # 75455467615 Manufacturer Series: 3RA11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA1120
Starter Rating: 25A
Frame Size, Starter: S0
Contactor Type: 3RT10 25-1AK60
Phase: 3
Coil Voltage: 120V 60Hz
Overload Relay: Adjustable
Motor FLA: 11 - 16
Rating Hp/​Volts: 1PH: 1hp/115V, 3hp/230V, 3PH: 5hp/200V, 5hp/230V, 10hp/460V, 15hp/575V

Additional Info: Operating Temperature: -20 to 70 deg C, IEC IP20, Without Auxiliary Contacts