Menu Search
SIEMENS #3RA21101JA161BB4

Sirius Starter, MMC/Starter Combination; Non-Reversing; 16A; 7.0-10.0 FLA

SKU # 66264389974 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20 16-1BB41
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 7 - 10
Rating Hp/​Volts: 1HP: 0.5hp/115V, 1hp/230V, 3PH: 2hp/200V, 2hp/230V, 5hp/460V, 5hp/575V

Additional Info: Operating Temperature: -26 to 60 deg C (-32 to 15.5 deg F), IP20, Mounting onto Standard Mounting Rail or Screw Fixing