Menu Search
Manual Starters - Contactor Combination Starter, MMC/Starter Combination; Non-Reversing; 16A; 0.9-1.25 FLA

SIEMENS #3RA21100KA151AK6

Sirius Starter, MMC/Starter Combination; Non-Reversing; 16A; 0.9-1.25 FLA

SKU #04089259735
Manufacturer Series: 3RA21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20 15-1AK61
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Overload Relay: Adjustable
Motor FLA: 0.9 - 1.25
Rating Hp/Volts: 3HP: 0.5hp/460V, 0.5hp/575V

Additional Info: Operating Temperature: -26 to 60 deg C (-32 to 15.5 deg F), IP20, Mounting onto Standard Mounting Rail or Screw Fixing