Menu Search
Manual Starters - Contactor Combination Starter, MMC/Starter Combination; Non-Reversing; 100A; 36.0-50.0 FLA
SIEMENS #3RA1145-4HB44-1AK6

Sirius Starter, MMC/Starter Combination; Non-Reversing; 100A; 36.0-50.0 FLA

SKU # 75455468217 Manufacturer Series: 3RA11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA1145
Starter Rating: 100A
Frame Size, Starter: S3
Contactor Type: 3RT10 44-1AK60
Phase: 3
Coil Voltage: 120V 60Hz
Overload Relay: Adjustable
Motor FLA: 36.00 - 50.00 FLA
Rating Hp/​Volts: 1PH: 5hp/115V, 10hp/230V, 3PH: 15hp/200V, 20hp/230V, 40hp/460V, 50hp/575V

Additional Info: Operating Temperature: -20 to 70 deg C, IEC IP20, Auxiliary Contacts: SPDT NO/NC MSP and 1 NO Front Mount Contactor