SIEMENS #3RA22204ED270BB4

Reversing Starter, Reversing, 24V DC Coil, 27.00 - 32.00 FLA, 10hp/220V, 3RA2220 Starter

SKU: 66264389800
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2220
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 27 - 32
Rating Hp/Volts: 3PH: 10hp/220V, 10hp/230V, 20hp/460V, 20hp/480V, 25hp/575V, 25hp/600V
Manufacturer Series: Sirius 3RA22
Description
Manual Starters - Contactor Combination: Type - Motor Starter Protector MSP, Contactor/Starter Combination; Operation - Reversing; Starter Type - 3RA2220; Starter Rating - 40A; Frame Size, Starter - S0; Contactor Type - 3RT20; Phase - 3; Coil Voltage - 24V DC; Overload Relay - Adjustable; Motor FLA - 27.00 - 32.00 FLA; Rating Hp/Volts - 3PH: 10hp/220V, 10hp/230V, 20hp/460V, 20hp/480V, 25hp/575V, 25hp/600V; Additional Information - Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), Auxiliary Contact: 1NO 1NC, IP20, Snapping onto 60mm Busbar System; Manufacturer Series - Sirius 3RA22
Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), Auxiliary Contact: 1NO 1NC, IP20, Snapping onto 60mm Busbar System