Menu Search
SIEMENS #3RA21150JA162BB4

Fuseless Load Feeder, 24VDC Coil, Direct-On-Line, IP20

SKU # 80476636210 Manufacturer Series: 3RA21
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuseless Load Feeder
Operation: Direct-On-Line
Starter Type: 3RA21
Frame Size, Starter: S00
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: IP20
Motor FLA: 0.7 - 1 FLA
Rating Hp/​Volts: 0.5hp/575/600V

The 3RA2 fuseless load feeders consist of the 3RV2 motor starter protector and the 3RT2 electromechanical contactor. The devices are electrically and mechanically connected using preassembled assembly kits. Around 500 preassembled 3RA2 combinations of the