SIEMENS #3RA21204ED270BB4

Direct-on-Line Starter, Non-Reversing, 24V DC Coil, 27.00 - 32.00 FLA, 2hp/115V

SKU: 66264390052
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 27 - 32
Rating Hp/Volts: 1PH: 2hp/115V, 5hp/230V, 3PH: 7.5hp/200V, 10hp/230V, 20hp/460V
Manufacturer Series: Sirius 3RA21
Description
Manual Starters - Contactor Combination: Type - Motor Starter Protector MSP, Contactor/Starter Combination; Operation - Non-Reversing; Starter Type - 3RA2120; Starter Rating - 40A; Frame Size, Starter - S0; Contactor Type - 3RT20; Phase - 3; Coil Voltage - 24V DC; Overload Relay - Adjustable; Motor FLA - 27.00 - 32.00 FLA; Rating Hp/Volts - 1PH: 2hp/115V, 5hp/230V, 3PH: 7.5hp/200V, 10hp/230V, 20hp/460V; Additional Information - Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System; Manufacturer Series - Sirius 3RA21
Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System