Menu Search
Search
EATON #XTSR025BCH

Manual Motor Controller, 240/277 VAC 50/60Hz Coil, Open

SKU # 78211662034 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Manual Motor Controller MMC/Starter Combination
Operation: Reversing
Starter Type: MMP XTPR
Starter Rating: 25 A
Frame Size, Starter: IEC 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: IEC 45mm, 18 to 32 A
Phase: 3
Coil Voltage: 240/277 VAC 50/60Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 20 to 25 A
Rating Hp/​Volts: 5 Hp/200 V, 5-1/2 Hp/220 to 240 V, 7-1/2 Hp/240 V, 11 Hp/380 to 415 V, 15 Hp/480 V, 15 Hp/500 V, 20 Hp/600 V, 22 Hp/660 to 690 V

EATON XT IEC open non-reversing and reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10 to 65 A. The UL 508 type F or type E labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10 to 65 A.