Menu Search
Search
EATON #XTSC1P6BBH

Manual Motor Controller, 240/277 VAC 50/60Hz Coil, Open

SKU # 78211660352 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: MMP XTPR
Starter Rating: 1.6 A
Frame Size, Starter: IEC 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: IEC 45mm, 7 to 15 A
Phase: 3
Coil Voltage: 240/277 VAC 50/60Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 1 to 1.6 A
Rating Hp/​Volts: 1/4 Hp/220 to 240 V, 0.55 Hp/380 to 415 V, 3/4 Hp/480 V, 3/4 Hp/500 V, 1 Hp/600 V, 1.1 Hp/660 to 690 V

EATON XT IEC open non-reversing and reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10 to 65 A. The UL 508 type F or type E labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10 to 65 A.