Menu Search
Search
EATON #XTFC016BBB

Cutler-Hammer Combination Manual Motor Controller, Non-Reversing, Open

SKU # 78211660018 Manufacturer Series: Series XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Manual Motor Controller/Starter Combination
Operation: Non-Reversing
Starter Type: MMP XTPR
Starter Rating: 16 A
Frame Size, Starter: I.E.C 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: I.E.C 45mm, 7 to 15 A
Phase: 3
Coil Voltage: 220/240 VAC 50/60Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 10 to 16 A
Rating Hp/​Volts: 3 Hp/200 V, 5 Hp/240 V, 10 Hp/480 V Type F

The non-reversing and reversing Combination Motor Controllers (CMC) combine a Manual Motor Protector with an IEC Contactor to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short