EATON CROUSE-HINDS SERIES #EDS21101-0

Explosion-Proof Factory Sealed Lever, Front Operated Cutler-Hammer MST01

SKU: 78227455144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Station Type: Explosion-Proof Factory Sealed
Switch Overload Type: Interchangeable Heater
Switch Model: Cutler-Hammer MST01
Poles: 1
Rating - Voltage: 230V AC
Rating - Amps: 15A
HP-VAC: 1.0HP-115-230VAC
Operator: Lever, Front Operated
Switch Overload: Not Included (order separately)
Box - Gangs: 1
Box - Hubs: (1) 3/4"
Material: Feraloy Iron Alloy
Manufacturer Series: EDS
Description
Manual Motor Starters: Station Type - Explosion-Proof Factory Sealed; Switch Overload Type - Interchangeable Heater; Switch Model - Cutler-Hammer MST01; Poles - 1; Rating - Voltage - 230V AC; Rating - Amps - 15A; HP-VAC - 1.0HP-115-230VAC; Operator - Lever, Front Operated; Switch Overload - Not Included (order separately); Box - Gangs - 1; Box - Hubs - (1) 3/4"; Material - Feraloy Iron Alloy; Manufacturer Series - EDS