EATON CROUSE-HINDS SERIES #DS415A

Manual Starter w/o Overload Cover Square D 2510 Type KO-1 EDS

SKU: 78227423438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Manual Starter w/o Overload
Poles: 2
HP: 2
Amps: 30A
Voltage: 250V AC
Operator: Lever, Front Operated
Switch: Square D 2510 Type KO-1
Overload Type: No Overload Protection
Back Box: EDS
Manufacturer Series: EFD
Description
Manual Motor Starter Covers: Cover Type - Manual Starter w/o Overload; Poles - 2; HP - 2; Amps - 30A; Voltage - 250V AC; Operator - Lever, Front Operated; Switch - Square D 2510 Type KO-1; Overload Type - No Overload Protection; Back Box - EDS; Additional Information - Material: Aluminum. Additional Ratings: 3.0hp at 600V AC; Manufacturer Series - EFD
Additional Info: Material: Aluminum. Additional Ratings: 3.0hp at 600V AC