Menu Search
GREENLEE #767

Hydraulic Hand Pump Steel, Aluminum Handle 6,500 psi (44,818 kPa)

SKU # 78331013284
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Pump Type: Hydraulic Hand Pump
Operation: Single Speed
Capacity: 6,500 psi (44,818 kPa)
Construction: Steel, Aluminum Handle
Mounting: Holes
Dimensions: LxWxH: 13 x 4 x 4 in. (330 x 102 x 102mm)
Weight: 6 lb. (2.7kg)

Manual Hydraulic Pumps: Pump Type - Hydraulic Hand Pump; Operation - Single Speed; Capacity - 6,500 psi (44,818 kPa); Construction - Steel, Aluminum Handle; Mounting - Holes; Dimensions - 13.00"Lx4.00"Wx4.00"H (330x102x102mm); Weight - 6-lb (2.7kg)