THOMAS & BETTS #B14-D

Locking Disconnect Sta-Kon Series

SKU: 78621080313
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Locking Disconnect
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 302°F (150°C)
Package Quantity: 50 Pack
Manufacturer Series: Sta-Kon
Description
Male-Female Couplers: Type - Locking Disconnect; Insulation - Non-Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Temperature Rating - 150 deg C (302 deg F); Package Quantity - 50 Pack; Additional Information - Wristlock disconnects are sold by the piece, not by assembly; Manufacturer Series - Sta-Kon
Additional Info: Wristlock disconnects are sold by the piece, not by assembly