Menu Search
Male-Female Couplers Male Disconnect, 22 - 18 AWG, Red, .250x.032 in. Tab, Nylon Fully Insulated, 50 Pack
PANDUIT #DNF18-250FIM-C

Pan-Term® Male Disconnect, 22 - 18 AWG, Red, .250x.032 in. Tab, Nylon Fully Insulated, 50 Pack

SKU # 07498382710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Male Coupler
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Male-Female Couplers: Type - Male Coupler; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack; Manufacturer Series - Pan-Term