You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #DNH18-250FIM-Q

Pan-Term® Male Disconnect, 22 - 18 AWG, Red, .250x.032 in. Tab, Heat Shrink Fully Insulated, 25 Pack

SKU # 07498381826
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Coupler
Tab Size: .250x.032 in
Insulation: Heat Shrink Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 257°F (125°C)
Package Quantity: 25 Pack

Male-Female Couplers: Type - Male Coupler; Tab Size - .250x.032 in; Insulation - Heat Shrink Fully Insulated; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 125 deg C (257 deg F); Package Quantity - 25 Pack; Additional Information - Min Shrink Temp 150 deg C (300 deg F); Manufacturer Series - Pan-Term

Additional Info: Min Shrink Temp 150 deg C (300 deg F)