Male Disconnect, 16 - 14 AWG, Blue, .250x.032 in. Tab, Heat Shrink Fully Insulated, 25 Pack

SKU: 07498381828
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Male Coupler
Tab Size: .250x.032 in
Insulation: Heat Shrink Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 257°F (125°C)
Package Quantity: 25 Pack
Manufacturer Series: Pan-Term
Male-Female Couplers: Type - Male Coupler; Tab Size - .250x.032 in; Insulation - Heat Shrink Fully Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 125 deg C (257 deg F); Package Quantity - 25 Pack; Additional Information - Min Shrink Temp 150 deg C (300 deg F); Manufacturer Series - Pan-Term
Additional Info: Min Shrink Temp 150 deg C (300 deg F)