Menu Search
Male-Female Adapters Disconnect Adapter, .250 X .032 in. (2) Male x (1) Female Tab, Non-Insulated, Side by Side Connection
PANDUIT #D-250A-C

Pan-TermĀ® Disconnect Adapter, .250 X .032 in. (2) Male x (1) Female Tab, Non-Insulated, Side by Side Connection

SKU # 07498382750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Male/Male/Female Coupler
Tab Size: .250 X .032 in
Tab Types: (2) Male (1) Female
Connection Style: Side by Side
Insulation: Non-Insulated
Package Quantity: 100 Pack

Male-Female Adapters: Type - Male/Male/Female Coupler; Tab Size - .250 X .032 in; Tab Types - (2) Male (1) Female; Connection Style - Side by Side; Insulation - Non-Insulated; Package Quantity - 100 Pack; Manufacturer Series - Pan-Term