Menu Search
Search
ABB INSTALLATION PRODUCTS #RB14-250

Thomas and Betts End to End Male/Male Coupler Sta-Kon Series

SKU # 78621080424 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male/Male Coupler
Tab Size: .250 X .032 in
Tab Types: (2) Male
Connection Style: End to End
Insulation: Vinyl
Package Quantity: 50 Pack

Male-Female Adapters: Type - Male/Male Coupler; Tab Size - .250 X .032 in; Tab Types - (2) Male; Connection Style - End to End; Insulation - Vinyl; Package Quantity - 50 Pack; Manufacturer Series - Sta-Kon