Menu Search
Male Disconnects Quick Disconnect Terminal, 12 - 10 AWG, Yellow, 0.250x0.032 in. Tab, Nylon Insulated

THOMAS & BETTS #TNF10-250MD-XV

Quick Disconnect Terminal, 12 - 10 AWG, Yellow, 0.250x0.032 in. Tab, Nylon Insulated

SKU #72849414481
Manufacturer Series: TNF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Male Disconnect Tab
Tab Size: .250x.032in
Insulation: Nylon
Conductor Min: 10 AWG
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 900 Pack