Menu Search
THOMAS & BETTS #18RA-250T

Sta-Kon Male Disconnect Tab Vinyl Sta-Kon Series

SKU # 78621087417
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon