Male Disconnect Tab Nylon Fully Insulated Sta-Kon Series

SKU: 78621003029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Tape Mounted
Manufacturer Series: Sta-Kon
Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 500 Tape Mounted; Manufacturer Series - Sta-Kon