Menu Search
THOMAS & BETTS #RA25177M

Sta-Kon Male Disconnect Tab Nylon Fully Insulated Sta-Kon Series

SKU # 78621090039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Tape Mounted