THOMAS & BETTS #10RC-251T

Male Disconnect Tab Nylon Fully Insulated Sta-Kon Series

SKU: 78621086974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 25 Pack
Manufacturer Series: Sta-Kon
Description
Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 25 Pack; Manufacturer Series - Sta-Kon