Menu Search
Search
PANDUIT #EDV18-250M-Q

Male Disconnect, 22 to 18 AWG, 0.25 in. W x 0.32 in. T Tab

SKU # 61305636667
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Tab Disconnect
Tab Size: WxT: 0.25 x 0.32 in.
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Material: Nickel-plated Brass
Color: Red
Temperature Rating: 105°C
Voltage: 600V
Package Quantity: 25