Menu Search
PANDUIT #DPF18-250FIM-M

Disco-Grip Male Disconnect, 22 - 18 AWG, Red, .250x.032 in. Tab, Nylon Fully Insulated, 1000 Pack

SKU # 07498320339
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack

Additional Info: Length: 0.90", Width: 0.41", Plating Type: Nickel, Funnel Entry, Wire Range: 0.5 1.0 mm