Menu Search
Male Disconnects Male Disconnect, 16 - 14 AWG, Blue, .250x.032 in. Tab, Vinyl, 100 Pack
PANDUIT #DV14-250MB-C

Male Disconnect, 16 - 14 AWG, Blue, .250x.032 in. Tab, Vinyl, 100 Pack

SKU # 07498382225
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack