Menu Search
Search
PANDUIT #D10-250M-D

Pan-Term® Male Disconnect, 12 - 10 AWG, .250x.032 in. Tab, Non-Insulated, 500 Pack

SKU # 07498382491
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Non-insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Temperature Rating: 302°F (150°C)
Package Quantity: 500 Pack

Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Non-Insulated; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Temperature Rating - 150 deg C (302 deg F); Package Quantity - 500 Pack; Manufacturer Series - Pan-Term