Menu Search
Male Disconnects Snap Plug Receptacle, 14-16 AWG, Blue, PVC

MOLEX #B-279X

Snap Plug Receptacle, 14-16 AWG, Blue, PVC

SKU #78068700339
Manufacturer Series: 19034
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Male Disconnect
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue

Male Disconnects: Type - Male Disconnect; Insulation - PVC; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Additional Information - Barrel Type: Closed, Material: Copper, Tin Plated, Orientation Straight; Manufacturer Series - 19034

Additional Info: Barrel Type: Closed, Material: Copper, Tin Plated, Orientation Straight