Menu Search
ABB INSTALLATION PRODUCTS #B14-250T

Thomas and Betts Male Disconnect Tab Non-Insulated Sta-Kon Series

SKU # 78621080337 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Non-insulated
Conductor Min: 20 AWG
Conductor Max: 14 AWG
Package Quantity: 100 Pack