Menu Search
Maintenance and Applicator Brushes Tube Brush Steel Double Spiral, Double Stem

WEILER BRUSH CO #21114

Tube Brush Steel Double Spiral, Double Stem

SKU #01238221114
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tube Brush
Configuration: Double Spiral, Double Stem
Material: Steel
Size: Dia.xL: 1 x 5.5 in. Brush

Additional Info: Stem Dia: 1/4 in., Wire Size: 0.006