Menu Search
Maintenance and Applicator Brushes Tube Brush Steel Bristles Single Stem, Single Spiral

WEILER BRUSH CO #21090

Tube Brush Steel Bristles Single Stem, Single Spiral

SKU #01238221090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tube Brush
Configuration: Single Stem, Single Spiral
Material: Steel Bristles
Size: 0.19 in. Dia. x 1.5 in. Length Brush x 7 in. OAL

Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Single Stem, Single Spiral; Material - Steel Bristles; Size - 0.19 in. Dia x 1.50 in. L Brush x 7.00 in. OAL; Additional Information - Fill Diameter: 0.003 in., Stem Diameter: 0.094 in., Max RPM: 2000

Additional Info: Fill Diameter: 0.003 in., Stem Diameter: 0.094 in., Max RPM: 2000