Menu Search

WEILER BRUSH CO #44111

Tube Brush Nylon Bristle Straight Fill, Eye Handle

SKU: 01238244111
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tube Brush
Configuration: Straight Fill, Eye Handle
Material: Nylon Bristle
Size: Dia.xL: 0.5 x 3 in. Brush
Description
Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Straight Fill, Eye Handle; Material - Nylon Bristle; Size - 0.50" Dia x 3.00"L Brush; Additional Information - Application: Manual cleaning. Fill size: 0.010. Stem Dia: 1/8". LOA: 8.50"; Manufacturer Series - Weiler
Additional Info: Application: Manual cleaning. Fill size: 0.010. Stem Dia: 1/8"". LOA: 8.50""