Menu Search
Maintenance and Applicator Brushes Tube Brush 0.006 Stainless Steel Bristle Single Spiral/Single Stem
WEILER BRUSH CO #21103

Tube Brush 0.006 Stainless Steel Bristle Single Spiral/Single Stem

SKU # 01238298999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tube Brush
Configuration: Single Spiral/Single Stem
Material: 0.006 Stainless Steel Bristle
Size: Dia.xL: 0.38 x 2 in. Brush

Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Single Spiral/Single Stem; Material - 0.006 Stainless Steel Bristle; Size - 0.38 in. Dia x 2.00 in. L Brush; Additional Information - 8.00 in. Length Overall

Additional Info: 8.00 in. Length Overall