WEILER BRUSH CO #21117

Tube Brush 0.006 Stainless Steel Bristle Double Spiral/Double Stem

SKU: 01238221117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tube Brush
Configuration: Double Spiral/Double Stem
Material: 0.006 Stainless Steel Bristle
Size: Dia.xL: 0.5 x 2 in. Brush
Description
Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Double Spiral/Double Stem; Material - 0.006 Stainless Steel Bristle; Size - 0.50 in. Dia x 2.00 in. L Brush; Additional Information - 5.00 in. Length Overall
Additional Info: 5.00 in. Length Overall