WEILER BRUSH CO #21218

Tube Brush 0.006 Brass Bristle Double Spiral/Double Stem

SKU: 01238221218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tube Brush
Configuration: Double Spiral/Double Stem
Material: 0.006 Brass Bristle
Size: Dia.xL: 1 x 2.5 in. Brush
Description
Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Double Spiral/Double Stem; Material - 0.006 Brass Bristle; Size - 1.00 in. Dia x 2.50 in. L Brush; Additional Information - 5.50 in. Length Overall
Additional Info: 5.50 in. Length Overall