Menu Search

WEILER BRUSH CO #44101

Surface Scratch Brush 0.012 Stainless Steel Shoe Handle

SKU: 01238244101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surface Scratch Brush
Configuration: Shoe Handle
Material: 0.012 Stainless Steel
Size: L: 1.06 in. Trim
Description
Maintenance and Applicator Brushes: Type - Surface Scratch Brush; Configuration - Shoe Handle; Material - 0.012 Stainless Steel; Size - 1.06 in. L Trim; Additional Information - 1x17 Rows, 5.00 in. L Brush, Face Width: 0.38 in., Block Size: 10 in.
Additional Info: 1x17 Rows, 5.00 in. L Brush, Face Width: 0.38 in., Block Size: 10 in.