WEILER BRUSH CO #40020

Oval Sash Brush Black China Bristle Plain Foam Handle

SKU: 01238240020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Oval Sash Brush
Configuration: Plain Foam Handle
Material: Black China Bristle
Size: #8 Bristle WxL: 15/16 x 3 in., 15/16 in. Thick
Description
Maintenance and Applicator Brushes: Type - Oval Sash Brush; Configuration - Plain Foam Handle; Material - Black China Bristle; Size - #8 Bristle WxL: 15/16 x 3 in.; 15/16 in. Thickness