Menu Search
Maintenance and Applicator Brushes Glue and Acid Brush, Horsehair Bristle, 0.37 in. Dia x 5.75 in. L
WEILER BRUSH CO #44089

Glue and Acid Brush, Horsehair Bristle, 0.37 in. Dia x 5.75 in. L

SKU # 01238244089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Glue and Acid Brush
Material: Horsehair Bristle
Size: Dia.xL: 0.37 x 5.75 in.

Maintenance and Applicator Brushes: Type - Glue and Acid Brush; Material - Horsehair Bristle; Size - 0.37 in. Dia x 5.75 in. L; Additional Information - Trim Length: 3/4 in., Tin Ferrule

Additional Info: Trim Length: 3/4 in., Tin Ferrule