OSBORN MANUFACTURING CO #0007525300

Tube Brush Steel Bristle Crimped Wire, Oval Handle

SKU: 62242475253
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tube Brush
Configuration: Crimped Wire, Oval Handle
Material: Steel Bristle
Size: Dia.xL: 0.64 x 1 in. Brush
Description
Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Crimped Wire, Oval Handle; Material - Steel Bristle; Size - 0.64" Dia x 1.00"L Brush; Additional Information - Application: Tube End Fitting Brush 1/2" Pipe. Fill Size: 0.008. LOA: 6.38"; Manufacturer Series - Osborn