OSBORN MANUFACTURING CO #0005114500

Tube Brush Brass Wire Single Stem, Single Spiral

SKU: 62242451145
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tube Brush
Configuration: Single Stem, Single Spiral
Material: Brass Wire
Size: Dia.xOAL: 0.63 x 9 in.
Description
Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Single Stem, Single Spiral; Material - Brass Wire; Size - 0.63 in. Dia x 9.00 in. OAL; Additional Information - Brush Area Length: 2-1/2 in., Fill Diameter: 0.005 in., Stem Diameter: 0.125 in.