Menu Search

OSBORN MANUFACTURING CO #0008310100

Surface Scratch Brush Stainless Steel Bristle Block, Curved Handle

SKU: 62242483101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Surface Scratch Brush
Configuration: Block, Curved Handle
Material: Stainless Steel Bristle
Size: 4x19 Rows, 6 in. Length Brush
Description
Maintenance and Applicator Brushes: Type - Surface Scratch Brush; Configuration - Block, Curved Handle; Material - Stainless Steel Bristle; Size - 4x19 Rows, 6.00"L Brush; Additional Information - Economy Brush. Trim Length: 1.12". LOA: 13.68". Wood Handle w/Hang-up Hole; Manufacturer Series - Osborn