OSBORN MANUFACTURING CO #0008300700

Scratch Brush, Block, Economy Curved Handle, Toothbrush Style, Stainless Steel Bristle

SKU: 62242483007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Scratch Brush
Configuration: Block, Economy Curved Handle, Toothbrush Style
Material: Stainless Steel Bristle
Size: 3 x 19 Rows, 13.75 in. Length Brush
Description
Maintenance and Applicator Brushes: Type - Scratch Brush ; Configuration - Block, Economy Curved Handle, Toothbrush Style; Material - Stainless Steel Bristle; Size - 3x19 Rows, 13.75 in. L Brush; Additional Information - Trim Length: 1-1/8 in., Block Width: 15/16 in., Wire Diameter: 0.012 in.