Please Log In or Register to view pricing & availability.
Availability
Specifications
Type:
Acid Swab Brush
Material:
Horsehair Bristle
Size:
0.81 in. Length Trim
Description
Maintenance and Applicator Brushes: Type - Acid Swab Brush; Material - Horsehair Bristle; Size - 0.81 in. L Trim; Additional Information - 0.50 in. Dia, Electrolytic Tin Plated Handle
Additional Info: 0.50 in. Dia, Electrolytic Tin Plated Handle