Menu Search
Maintenance and Applicator Brushes Grip Cleaning Brush Kit, 0.38/1.56 in. Dia Brushes, Steel Bristle, Spiral/Wood Handle

KLEIN TOOLS #25450

Grip Cleaning Brush Kit, 0.38/1.56 in. Dia Brushes, Steel Bristle, Spiral/Wood Handle

SKU #09264447710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Grip Cleaning Brush Kit
Configuration: Spiral,Wood Handle
Material: Steel Bristle
Size: 0.38 in. and 1.56 Dia. Brushes

Maintenance and Applicator Brushes: Type - Grip Cleaning Brush Kit; Configuration - Spiral,Wood Handle; Material - Steel Bristle; Size - 0.38" & 1.56 Dia Brushs; Additional Information - Application: Cleans the Pulling Grooves and Moving Grip Parts . Kit contains: (1ea.) Round Bristle: 0.38"x 3" x 12" OAL, 1.56"x 5" x 14" OAL, Square Bristle: 0.38"x 3" x 12" OAL, 1.56"x 5" x 14" OAL

Additional Info: Application: Cleans the Pulling Grooves and Moving Grip Parts . Kit contains: (1ea.) Round Bristle: 0.38"x 3" x 12" OAL, 1.56"x 5" x 14" OAL, Square Bristle: 0.38"x 3" x 12" OAL, 1.56"x 5" x 14" OAL