Menu Search
Search
EATON #3UGPB400RC

Metering Utility Pull Box 3 Phase 4W

SKU # 78211499091
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Utility Pull Box
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 400
Feed: Bottom
Line Side Lugs: (2) 1/0-300mcm
Enclosure Type: NEMA 3R
WxHxD: 16.38x45.00 x8.00 in. (416x1143x203mm)

Additional Info: Load Side Lugs: (1) No 1/0-750 kcmil or (2) No 1/0-300 kcmil, Copper Bus (Premium Offering), Feed Type: Underground