Menu Search
Main Terminal Boxes Metering Main Terminal Box 3 Phase 4W
EATON #3MTBE800R

Metering Main Terminal Box 3 Phase 4W

SKU # 78211396544
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Terminal Box
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 800
Feed: Overhead/Underground
Enclosure Type: NEMA 3R
WxHxD: 65.00x31.00x25.00 in. (1651x787x635mm)

Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.

Additional Info: Bus Material: Aluminum, Wire Size: Crimp Lug Landing Pads